Menu Search

SIEMENS #3SU10010AB500AA0

Sirius Act Illuminated Pushbutton, 22 mm, Round Flat Cap

SKU: 80476606367
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton, Illuminated Switch
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat
Cap/Lens Color: Blue
Bezel/Housing: Round Plastic, Black
Contact Mode: Momentary
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, IEC IP66, IP67, IP69, IP69K
Description
Sirius Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.