Switch, Pushbutton, Illuminated, Red Cap/Lens

SKU: 78316658311
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Cap/Lens Color: Red
Bezel/Housing: Round Metal
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC/DC
Lamp Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Type: LED
Lamp Number: 080BA9SL Series
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13
Manufacturer Series: CR104P
Pushbuttons, Illuminated: Type - Pushbutton, Illuminated Switch; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Extended; Cap/Lens Color - Red; Bezel/Housing - Round Metal; Contacts - 1-NO 1-NC; Contact Mode - Momentary; Contact Rating - 10A/600VAC/DC; Lamp Power Source - Full Voltage; Voltage - 120VAC/DC; Lamp Type - LED; Lamp Number - 080BA9SL Series; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 1,3,3R,4,4X,12,13; Manufacturer Series - CR104P