Menu Search
GENERAL ELECTRIC #CR104PBT11M1S2

Switch, Pushbutton; Illuminated; Extended Cap; 1-NO 1-NC; Amber

SKU # 78316628265 Manufacturer Series: CR104P
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Cap/​Lens Color: Amber
Bezel/​Housing: Round Metal
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Lamp Number: 755
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13