ENTRELEC #G2MP1-31R

Switch, Pushbutton, 1-NC, Red Cap/Lens

SKU: 80432533318
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton, Illuminated Switch
Size: 30mm
Operating Cap: Flush
Cap/Lens Color: Red
Bezel/Housing: Chrome
Contacts: 1-NC
Contact Mode: Momentary
Lamp Power Source: Full Voltage
Lamp Type: LED
Enclosure Rating: NEMA 1, 3R, 4, 4X, 12, 13, IEC IP66
Manufacturer Series: G2M
Description
Pushbuttons, Illuminated: Type - Pushbutton, Illuminated Switch; Size - 30.0 mm; Operating Cap - Flush; Cap/Lens Color - Red; Bezel/Housing - Chrome; Contacts - 1-NC; Contact Mode - Momentary; Lamp Power Source - Full Voltage; Lamp Type - LED; Enclosure Rating - NEMA 1,3R,4,4X,12,13, IEC IP66; Manufacturer Series - G2M