Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; Momentary; 2-NO 2-NC; Red

EATON #10250T827RG

Switch, Pushbutton; Illuminated; Momentary; 2-NO 2-NC; Red

SKU #78211451627
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended w/Guard
Cap/Lens Color: Red
Bezel/Housing: Chrome
Contacts: 2-NO 2-NC
Contact Mode: Momentary
Lamp Power Source: Resistor
Voltage: 240V
Lamp Type: Incandescent
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class 1 Division 2, Groups B, C and D

Additional Info: Actuator Material: Plastic, Legend: Blank