Menu Search
Search
EATON #E22TB3X4A

Switch, Pushbutton; Illuminated; Momentary; 1-NO; Green

SKU # 78211373589 Manufacturer Series: E22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Cap/​Lens Color: Green
Bezel/​Housing: Round Nylon
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65