Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; Flush Cap; 1-NO; Blue

EATON #M22M-DL-B-K10-230B

Switch, Pushbutton; Illuminated; Flush Cap; 1-NO; Blue

SKU #78668586138
Manufacturer Series: M22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton, Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Cap/Lens Color: Blue
Bezel/Housing: Metal Bezel
Contacts: 1-NO
Contact Mode: Momentary
Voltage: 85-264V AC/DC
Lamp Type: LED
Enclosure Rating: NEMA 4X, 13, IP67/IP69K

Eaton's M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each

Additional Info: IEC Rated