Menu Search
Search
EATON #M22M-DL-R-K01-R

Switch, Pushbutton; Illuminated; Flush Cap; 1-NC; Red

SKU # 78668586123 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Cap/​Lens Color: Red
Bezel/​Housing: Metal Bezel
Contacts: 1-NC
Contact Mode: Momentary
Voltage: 12-30V AC/DC
Lamp Type: LED
Enclosure Rating: NEMA 4X, 13, IP67/IP69K

Eaton's M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each

Additional Info: IEC Rated