Menu Search
EATON #10250T820AD

Switch, Pushbutton; Illuminated; Extended Cap; Amber

SKU # 78211451376 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cap/​Lens Color: Amber
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Bezel/​Housing: Chrome
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Lamp Power Source: Full Voltage
Voltage: 32V AC/DC
Lamp Type: Incandescent
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class 1 Division 2, Groups B, C and D

Additional Info: Actuator Material: Plastic, Legend: Blank