Menu Search
Search
EATON #HT8GBAAV3

Switch, Pushbutton; Illuminated; Extended Cap; 1-NO; Amber

SKU # 78211357784 Manufacturer Series: HT800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Cap/​Lens Color: Amber
Bezel/​Housing: Round Plastic, Chrome
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13

The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.

Additional Info: Number of Lamps: 1