Menu Search
EATON #10250T411-1X

Switch, Pushbutton; Illuminated; Extended Cap; 1-NO 1-NC

SKU # 78211380426 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Bezel/​Housing: Chrome
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Actuator Material: Plastic