EATON #10250T828LG48

Switch, Pushbutton, Illuminated, Blue Cap/Lens

SKU: 78211453964
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Round Extended w/Guard
Cap/Lens Color: Blue
Bezel/Housing: Chrome
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 48V AC/DC
Lamp Type: LED
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class 1 Division 2, Groups B, C and D
Manufacturer Series: 10250T
Description
Pushbuttons, Illuminated: Type - Pushbutton, Illuminated Switch; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Round Extended w/Guard; Cap/Lens Color - Blue; Bezel/Housing - Chrome; Contacts - 1-NO 1-NC; Contact Mode - Momentary; Contact Rating - 10A/600VAC, 2.5A/250VDC; Lamp Power Source - Full Voltage; Voltage - 48VAC/DC; Lamp Type - LED; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class 1 Division 2, Groups B, C and D; Additional Information - Actuator Material: Plastic, Legend: Blank, Lamp Included, Bayonet Base, Lamp Voltage: 6 VAC/DC; Manufacturer Series - 10250T
Additional Info: Actuator Material: Plastic, Legend: Blank, Lamp Included, Bayonet Base, Lamp Voltage: 6 VAC/DC