Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

EATON #10250T823LG

Switch, Pushbutton, Illuminated, Blue Cap/Lens

SKU: 78211451602
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Round Extended w/Guard
Cap/Lens Color: Blue
Bezel/Housing: Chrome
Contacts: 2-NO 2-NC
Contact Mode: Momentary
Lamp Power Source: Full Voltage
Voltage: 48V AC/DC
Lamp Type: Incandescent
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class 1 Division 2, Groups B, C and D
Manufacturer Series: 10250T
Pushbuttons, Illuminated: Type - Pushbutton, Illuminated Switch; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Round Extended w/Guard; Cap/Lens Color - Blue; Bezel/Housing - Chrome; Contacts - 2-NO 2-NC; Contact Mode - Momentary; Lamp Power Source - Full Voltage; Voltage - 48VAC/DC; Lamp Type - Incandescent; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class 1 Division 2, Groups B, C and D; Additional Information - Actuator Material: Plastic, Legend: Blank; Manufacturer Series - 10250T
Additional Info: Actuator Material: Plastic, Legend: Blank