Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; 30.5mm; Round Cap

EATON #E34YED19-4

Switch, Pushbutton; Illuminated; 30.5mm; Round Cap

SKU #78211435982
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Round
Bezel/Housing: Metal
Contact Rating: 10A/600V AC
Terminals: Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IP65

Additional Info: Operating Temperature: 1 to 150 deg F (-17 to 66 deg C)