Menu Search
Search
EATON #10250T823GD

Switch, Pushbutton; Illuminated; 2-NO 2-NC; Green

SKU # 78211451392 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cap/​Lens Color: Green
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Round Extended
Bezel/​Housing: Chrome
Contacts: 2-NO 2-NC
Contact Mode: Momentary
Lamp Power Source: Full Voltage
Voltage: 48V AC/DC
Lamp Type: Incandescent
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class 1 Division 2, Groups B, C and D

Additional Info: Actuator Material: Plastic, Legend: Blank