Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; 2-NO 2-NC; Yellow
EATON #10250T825YG

Switch, Pushbutton; Illuminated; 2-NO 2-NC; Yellow

SKU # 78211451615 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended w/Guard
Cap/​Lens Color: Yellow
Bezel/​Housing: Chrome
Contacts: 2-NO 2-NC
Contact Mode: Momentary
Lamp Power Source: Resistor
Voltage: 120V
Lamp Type: Incandescent
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class 1 Division 2, Groups B, C and D

Additional Info: Actuator Material: Plastic, Legend: Blank