Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; 2-NO; 120V AC/DC; Green

EATON #10250T471C22-2S19

Switch, Pushbutton; Illuminated; 2-NO; 120V AC/DC; Green

SKU #78211392572
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Cap/Lens Color: Green
Bezel/Housing: Chrome
Contacts: 2-NO
Contact Mode: Momentary
Lamp Power Source: Resistor
Voltage: 120V AC/DC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Actuator Material: Plastic, Legend: JOG, Field Color: Black