Menu Search
Pushbuttons, Illuminated Switch, Pushbutton; Illuminated; 120V AC/DC; 1-NO; Green

EATON #HT8GBGAV7

Switch, Pushbutton; Illuminated; 120V AC/DC; 1-NO; Green

SKU #78211357751
Manufacturer Series: HT800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Cap/Lens Color: Green
Bezel/Housing: Round Plastic, Chrome
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13

The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.

Additional Info: Number of Lamps: 1