You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #10250T471-53C22X

Switch, Pushbutton; Illuminated; 120V AC/DC; 1-NO; Green

SKU # 78211356486 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Cap/​Lens Color: Green
Bezel/​Housing: Chrome
Contacts: 1-NO
Contact Mode: Momentary
Lamp Power Source: Resistor
Voltage: 120V AC/DC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Actuator Material: Plastic