Menu Search
EATON #10250T76GFM

Switch, Pushbutton; Illuminated; 120V AC; 1-NO 1-NC; Green

SKU # 78211355633 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Round Extended
Cap/​Lens Color: Green
Bezel/​Housing: Chrome
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Lamp Number: 755
Terminals: Pressure Plate
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Actuator Material: Plastic, Flashing Module, Lamp Voltage: 6 VAC