Menu Search

EATON #E22N2X10A

Switch, Pushbutton, Illuminated, 1-NO

SKU #78211363682
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Illuminated Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Cap/Lens Color: Red
Bezel/Housing: Glass Filled Nylon
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Resistor
Voltage: 110/120V AC/DC
Lamp Type: Incandescent
Lamp Number: W1226
Terminals: Clamp Terminals
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Pushbuttons, Illuminated: Type - Pushbutton, Illuminated Switch; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Flush; Cap/Lens Color - Red; Bezel/Housing - Glass Filled Nylon; Contacts - 1-NO; Contact Mode - Momentary; Contact Rating - 10A/600VAC, 2.5A/600VDC; Lamp Power Source - Resistor; Voltage - 110/120VAC/DC; Lamp Type - Incandescent; Lamp Number - W1226; Terminals - Clamp Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Bezel Material: Brass, Bezel Color: Chrome, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F); Manufacturer Series - E22

Additional Info: Bezel Material: Brass, Bezel Color: Chrome, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)