Menu Search

EATON #M22M-DLH-G-K20-230G

Switch, Pushbutton, 2-NO, Green Cap/Lens

SKU: 78668586187
Manufacturer Series: M22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton, Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Extended
Cap/Lens Color: Green
Bezel/Housing: Metal Bezel
Contacts: 2-NO
Contact Mode: Momentary
Voltage: 85-264V AC/DC
Lamp Type: LED
Enclosure Rating: NEMA 4X, 13, IP67/IP69K
Description
Eaton's M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each
Additional Info: IEC Rated