Menu Search

EATON #E22NP2X4E

Switch, Pushbutton, 2-NC, Red Cap/Lens

SKU #78211352506
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Illuminated Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Cap/Lens Color: Red
Bezel/Housing: Plastic
Contacts: 2-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: Incandescent
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Pushbuttons, Illuminated: Type - Pushbutton, Illuminated Switch; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Flush; Cap/Lens Color - Red; Bezel/Housing - Plastic; Contacts - 2-NC; Contact Mode - Momentary; Contact Rating - 10A/600VAC, 2.5A/600VDC; Lamp Power Source - Full Voltage; Voltage - 24VAC/DC; Lamp Type - Incandescent; Enclosure Rating - NEMA 3,3R,4,4X,12,13; Additional Information - Bezel Color: Chrome, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F); Manufacturer Series - E22

Additional Info: Bezel Color: Chrome, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)