Menu Search

EATON #E22TPB6X10E

Switch, Pushbutton, 2-NC, Blue Cap/Lens

SKU #78211396669
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Illuminated Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Cap/Lens Color: Blue
Bezel/Housing: Plastic
Contacts: 2-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Resistor
Voltage: 120V AC/DC
Lamp Type: LED
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Pushbuttons, Illuminated: Type - Pushbutton, Illuminated Switch; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Extended; Cap/Lens Color - Blue; Bezel/Housing - Plastic; Contacts - 2-NC; Contact Mode - Momentary; Contact Rating - 10A/600VAC, 2.5A/600VDC; Lamp Power Source - Resistor; Voltage - 120VAC/DC; Lamp Type - LED; Enclosure Rating - NEMA 3,3R,4,4X,12,13; Additional Information - Bezel Color: Black, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F); Manufacturer Series - E22

Additional Info: Bezel Color: Black, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)