Menu Search

EATON #E22TB6X4A

Switch, Pushbutton, 1-NO, Blue Cap/Lens

SKU: 78211373592
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton, Illuminated Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Cap/Lens Color: Blue
Bezel/Housing: Plastic, Black
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Finger Safe Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Description
Pushbuttons, Illuminated: Type - Pushbutton, Illuminated Switch; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Extended; Cap/Lens Color - Blue; Bezel/Housing - Plastic, Black; Contacts - 1-NO; Contact Mode - Momentary; Contact Rating - 10A/600VAC, 2.5A/600VDC; Lamp Power Source - Full Voltage; Voltage - 24VAC/DC; Lamp Type - LED; Terminals - Finger-Safe Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Operating Temperature: -4 to 140 deg F (-20 to 60 deg C); Manufacturer Series - E22
Additional Info: Operating Temperature: -4 to 140 deg F (-20 to 60 deg C)