EATON #10250T411C43-1X

Switch, Pushbutton, 1-NO 1-NC, Amber Cap/Lens

SKU: 78211373924
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Cap/Lens Color: Amber
Bezel/Housing: Chrome
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Terminals: Saddle Clamp
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Manufacturer Series: 10250T
Description
Pushbuttons, Illuminated: Type - Pushbutton, Illuminated Switch; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Extended; Cap/Lens Color - Amber; Bezel/Housing - Chrome; Contacts - 1-NO 1-NC; Contact Mode - Momentary; Contact Rating - 10A/600VAC, 5A/250VDC; Lamp Power Source - Transformer; Voltage - 120VAC; Lamp Type - Incandescent; Terminals - Saddle Clamp; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65; Additional Information - Actuator Material: Plastic; Manufacturer Series - 10250T
Additional Info: Actuator Material: Plastic