Menu Search

EATON #E22T2X4B

Switch, Pushbutton, 1-NC, Red Cap/Lens

SKU #78211369092
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Illuminated
Size: 22.5mm
NEMA: 3,4,4X,12,13
Operating Cap: Extended
Cap/Lens Color: Red
Bezel/Housing: Plastic, Chrome
Contacts: 1-NC
Contact Mode: Momentary
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: LED
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Pushbuttons, Illuminated: Type - Pushbutton, Illuminated; Size - 22.5 mm; NEMA - 3,4,4X,12,13; Operating Cap - Extended; Cap/Lens Color - Red; Bezel/Housing - Plastic, Chrome; Contacts - 1-NC; Contact Mode - Momentary; Lamp Power Source - Full Voltage; Voltage - 24VAC/DC; Lamp Type - LED; Enclosure Rating - NEMA 3,3R,4,4X,12,13; Manufacturer Series - E22