EATON #10250T77R

Switch, Pushbutton, 1-NC, Red Cap/Lens

SKU: 78211368509
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Cap/Lens Color: Red
Bezel/Housing: Round Metal, Chrome
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Lamp Number: 755
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Manufacturer Series: 10250T
Description
Pushbutton, Illuminated: Switch Type - Pushbutton, Illuminated; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Extended; Cap/Lens Color - Red; Bezel/Housing - Round Metal, Chrome; Contacts - 1-NO 1-NC; Contact Mode - Momentary; Contact Rating - 10A/600VAC, 5A/250VDC; Lamp Power Source - Transformer; Voltage - 120VAC; Lamp Type - Incandescent; Lamp Number - 755; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - 10250T