Menu Search
EATON #M22-DL-W-K11-W

Illuminated Pushbutton, 4A/220-250VAC, 1.7A/48VDC Contact

SKU # 78668527476 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Pushbutton, Illuminated Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Round Flush
Cap/​Lens Color: White
Bezel/​Housing: Round Plastic, Silver
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 4A/220-250VAC, 1.7A/48VDC
Lamp Power Source: Transformer
Voltage: 12-30V AC/DC
Lamp Type: LED
Terminals: Finger Safe Screw
Enclosure Rating: NEMA 4X, 13, IEC IP67, IP69K

Eaton's M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each operator type provides options for ordering as complete or component parts allowing for a perfect fit for each application. All of this flexibility comes in a very rugged design.