You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
BANNER ENGINEERING #SSA-EB1PLGR-12ECQ8

Switch, Pushbutton; Illuminated; 40mm; 1-NO 2-NC; Green, Red

SKU # 66248826628 Manufacturer Series: SSA-EB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Illuminated Switch
Size: 40mm
Cap/​Lens Color: Green, Red
Contacts: 1-NO 2-NC
Contact Rating: 2A/60V AC
Lamp Type: LED
Enclosure Rating: IEC IP65