Menu Search
EATON #E34F13

Enclosure, Pushbutton, Elements: 3

SKU # 78211370255 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure
Size: 30.5mm

Pushbutton and Switch Terminal Covers-Guards: Type - Enclosure; Size - 30.5 mm; Additional Information - NEMA 4, 4X, 12, 13, Elements: 3, Dimension: 7.9 in. x 4.5 in. x 4.1 in.; Manufacturer Series - E34

Additional Info: NEMA 4, 4X, 12, 13, Elements: 3, Dimension: 7.9 in. x 4.5 in. x 4.1 in.