SIEMENS #3SU19000BC310AS0

Plate; Backing; Emergency Stop; NOT-AUS Legend; Black on Yellow Field; Plastic; 23.0 mm Inner Diameter x 75.0 mm Outer Diameter x 0.3 mm Thickness

SKU: 80476607925
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Emergency Stop Backing Plate
Legend: NOT-AUS
Field Color: Yellow
Legend Color: Black
Size: 23.0 mm ID x 75.0 mm OD x 0.3 mm T
Material: Plastic
Description
SIE 3SU19000BC310AS0 BACKING PLATE