Menu Search
SIEMENS #3SU19000BC310GQ0

Plate; Backing; Emergency Stop; ARRET D'URGENCE Legend; Black on Yellow Field; Plastic; 23.0 mm Inner Diameter x 75.0 mm Outer Diameter x 0.3 mm Thickness

SKU # 80476607928 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Stop Backing Plate
Legend: ARRET D'URGENCE
Field Color: Yellow
Legend Color: Black
Size: IDxODxT: 23 x 75 x 0.3mm
Material: Plastic

SIE 3SU19000BC310GQ0 BACKING PLATE