Menu Search
Pushbutton and Switch Plate Inserts Name plate, Start, Black Legend, Silver Field, 9.5 mm x 18.5 mm, Plastic

SIEMENS #3SB2901-2EL

Name plate, Start, Black Legend, Silver Field, 9.5 mm x 18.5 mm, Plastic

SKU #75455486611
Manufacturer Series: 3SB2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Legend Plate
Legend: Start
Field Color: Silver
Legend Color: Black
Size: 9.5 x 18.5mm
Material: Plastic

Additional Info: Self Adhesive, For 3SB2 Pushbuttons and Indicator Lights