Menu Search
Pushbutton and Switch Plate Inserts Name plate, Movement In Direction Of Arrow, Black Legend, Silver Field, 9.5 mm x 18.5 mm

SIEMENS #3SB2901-2NA

Name plate, Movement In Direction Of Arrow, Black Legend, Silver Field, 9.5 mm x 18.5 mm

SKU #75455486618
Manufacturer Series: 3SB2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Legend Plate
Legend: Movement In Direction Of Arrow
Field Color: Silver
Legend Color: Black
Size: 9.5 x 18.5mm
Material: Plastic

Additional Info: Self Adhesive, For 3SB2 Pushbuttons and Indicator Lights