Menu Search
Pushbutton and Switch Plate Inserts Name plate, LIFT OFF, Black Legend, Silver Field, 9.5 mm x 18.5 mm, Plastic
SIEMENS #3SB2901-2XZ-K1Y

Name plate, LIFT OFF, Black Legend, Silver Field, 9.5 mm x 18.5 mm, Plastic

SKU # 75455488982 Manufacturer Series: 3SB2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Legend Plate
Legend: LIFT OFF
Field Color: Silver
Legend Color: Black
Size: 9.5 x 18.5mm
Material: Plastic

Additional Info: Self Adhesive, For 3SB2 Pushbuttons and Indicator Lights