Menu Search
Pushbutton and Switch Plate Inserts Name Plate, Running, Black Field, 12.5 mm x 27.0 mm, Plastic

SIEMENS #3SB3902-1EV

Name Plate, Running, Black Field, 12.5 mm x 27.0 mm, Plastic

SKU #75455462203
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Legend Plate
Legend: Running
Field Color: Black
Size: 12.5 x 27mm
Material: Plastic

Additional Info: Self Adhesive, For 3SB3 Pushbuttons and Indicator Lights