Menu Search

SIEMENS #3SB3902-1EH

Name Plate, Right, Black Field, 12.5 mm x 27.0 mm, Plastic

SKU #75455462195
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Legend Plate
Legend: Right
Field Color: Black
Size: 12.5 x 27mm
Material: Plastic

Additional Info: Self Adhesive, For 3SB3 Pushbuttons and Indicator Lights