Menu Search
SIEMENS #3SU19000AB710RL0

Label; Insert; Unlock Legend; Black on Milky Field; Plastic; 18.8 mm Diameter x 1.8 mm Thickness

SKU # 80476647618 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insert Label
Legend: Unlock
Field Color: Milky
Legend Color: Black
Size: Dia.xT: 18.8 x 1.8mm
Material: Plastic

SIE 3SU19000AB710RL0 INSERT LABEL