SIEMENS #3SB39021MG

Label; Inscription; I O II; White Legend; Black Field; 12.50 mm x 27.00 mm

SKU: 80476602896
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inscription label
Legend: I O II
Field Color: Black
Legend Color: White
Size: 12.5 x 27mm
Description
SIE 3SB39021MG INSCR. PLATE12.5 X 2