Menu Search
Pushbutton and Switch Plate Inserts Label; Inscription; Black Legend; Silver Field; 12.50 mm x 27.00 mm

SIEMENS #A6X30099539

Label; Inscription; Black Legend; Silver Field; 12.50 mm x 27.00 mm

SKU #88762188172
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inscription Label
Field Color: Silver
Legend Color: Black
Size: 12.5 x 27mm

SIE A6X30099539 LABEL FOR 3SB3 CUST