Menu Search
Pushbutton and Switch Plate Inserts Insert Label, On/Off, Momentary Contact, Black Legend, Clear Field, 18.0 mm, Plastic
SIEMENS #3SB2901-4QJ

Insert Label, On/Off, Momentary Contact, Black Legend, Clear Field, 18.0 mm, Plastic

SKU # 75455486642 Manufacturer Series: 3SB2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Legend Plate
Legend: On/Off, Momentary Contact
Field Color: Clear
Legend Color: Black
Size: 16mm
Material: Plastic

Additional Info: Flat Shape, For 3SB2 Pushbuttons and Indicator Light