Menu Search
Pushbutton and Switch Plate Inserts Insert Label, 6, Black Legend, Clear Field, 18.0 mm, Plastic

SIEMENS #3SB2901-4RG

Insert Label, 6, Black Legend, Clear Field, 18.0 mm, Plastic

SKU #75455486651
Manufacturer Series: 3SB2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Legend Plate
Legend: 6
Field Color: Clear
Legend Color: Black
Size: 16mm
Material: Plastic

Additional Info: Flat Shape, For 3SB2 Pushbuttons and Indicator Light