SIEMENS #3SB3906-1EG

Inscription Label, Reverse, White Legend, Black Field, 22.0 mm x 22.0 mm

SKU: 75455462269
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Legend Plate
Legend: Reverse
Field Color: Black
Legend Color: White
Size: 22 x 22mm
Description
Plate Insert: Type - Legend Plate; Legend - Reverse; Field Color - Black; Legend Color - White; Size - 22.0 mm x 22.0 mm; Additional Information - Self Adhesive, For 3SB3 Pushbuttons and Indicator Lights, Enclosures; Manufacturer Series - 3SB3
Additional Info: Self Adhesive, For 3SB3 Pushbuttons and Indicator Lights, Enclosures