Menu Search
SIEMENS #3SB3906-1EF

Inscription Label, Forward, White Legend, Black Field, 22.0 mm x 22.0 mm

SKU # 75455462268 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Legend Plate
Legend: Forward
Field Color: Black
Legend Color: White
Size: 22 x 22mm

Plate Insert: Type - Legend Plate; Legend - Forward; Field Color - Black; Legend Color - White; Size - 22.0 mm x 22.0 mm; Additional Information - Self Adhesive, For 3SB3 Pushbuttons and Indicator Lights, Enclosures; Manufacturer Series - 3SB3

Additional Info: Self Adhesive, For 3SB3 Pushbuttons and Indicator Lights, Enclosures