Menu Search
Pushbutton and Switch Plate Frames Holder; Label; Plate; Pushbutton; 22.0 mm; 12.5 mm x 27.0 mm Plate; Plastic; Black

SIEMENS #3SU19000AR100AA0

Sirius Act Holder; Label; Plate; Pushbutton; 22.0 mm; 12.5 mm x 27.0 mm Plate; Plastic; Black

SKU #80476607915
Manufacturer Series: 3SU1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Plate Holder
Size: 22mm
Plate Size: 12.5 mm x 27.0 mm
Material: Plastic
Color: Black

SIE 3SU19000AR100AA0 LABEL HOLDER 1