Menu Search
Pushbutton and Switch Plate Frames Holder, Insert, Plate, Legend, 22.5 mm

EATON #M22S-ST-X

Holder, Insert, Plate, Legend, 22.5 mm

SKU #78668527720
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Legend Plate Holder
Size: 22.5mm
Legend Inserts: M22-XST Series
Plate Size: Standard
Material: Plastic
Color: Black

Pushbutton and Switch Plate Frames: Type - Pushbutton Legend Plate Holder; Size - 22.5 mm; Legend Inserts - M22-XST Series; Plate Size - Standard; Material - Plastic; Color - Black; Manufacturer Series - M22