Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Plastic; 30mm; Legend: Raise

SIEMENS #52NL19

Plate, Pushbutton; Plastic; 30mm; Legend: Raise

SKU #78308709492
Manufacturer Series: 52NL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 30mm
Operator Type: Pushbutton
Plate Shape: 1/2 Round
Plate Size: Large
Legend: Raise
Material: Plastic
Height: 2 in. (50.8mm)
Width: 1.44 in. (36.6mm)