Menu Search
SIEMENS #52NL13

Plate, Pushbutton; Plastic; 30mm; Legend: JOG

SKU # 78308709485 Manufacturer Series: 52NL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30mm
Operator Type: Pushbutton
Plate Shape: 1/2 Round
Plate Size: Large
Legend: Jog
Material: Plastic
Height: 2 in. (50.8mm)
Width: 1.44 in. (36.6mm)