Menu Search

SIEMENS #52NL05

Plate, Pushbutton; Plastic; 30mm; Legend: FORWARD

SKU: 78308709477
Manufacturer Series: 52NL
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Identification Plate
Size: 30mm
Operator Type: Pushbutton
Plate Shape: 1/2 Round
Plate Size: Large
Legend: Forward
Material: Plastic
Height: 2 in. (50.8mm)
Width: 1.44 in. (36.6mm)
Description
Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 30.0 mm; Operator Type - Pushbutton; Plate Shape - 1/2 Round; Plate Size - Large; Legend - Forward; Material - Plastic; Height - 2.00 in., 50.8 mm; Width - 1.44 in., 36.6 mm; Manufacturer Series - 52NL